missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ IsoTherm Systems: IsoPack + IsoRack Packages
Protect temperature-sensitive biochemical and microbiological samples while working at the lab bench
$175.89 - $175.89
Specifications
For Use With (Equipment) | For use with the Eppendorf IsoTherm cold storage system |
---|---|
Includes | 1 Each white and blue IsoPacks and IsoRack |
For Use With (Application) | Isopack used for cooling samples effectively and consistently at -21°C or 0°C over many Hours, IsoRack thawing or incubating samples |
Material | Polycarbonate |
Type | IsoPack and Isorack Set |
Includes: Starter Sets (Catalog Nos. 0540510 and 0540511) include:IsoSafe Transport Box, 0°C IsoPack, -21°C IsoPack, IsoRack for either 0.5mL tubes or 2.0 and 1.5mL tubes.
Also available with just the IsoPack (Catalog Nos. 0540516, 0540517, 0540519, 0540520) and IsoRack (Catalog Nos. 0540513, 0540519, 0540520, 0540522) for samples that don't require the extended cooling time of the complete system, as well as the Isosafe (Catalog No. 0540518) for isotherm systems.
Description
IsoPacks
- White IsoPack cold pack maintains 0°C (32°F) for over six hours
- Blue IsoPack maintains -21°C (+6°F) for up to three hours
- Holds 24 microcentrifuge tubes
- Each position is numbered for easy tube identification
- Autoclavable
- UV resistant
- Can be stored in temperatures to -200°C (-328°F)
- With lid attached, IsoRack floats in a water bath for thawing or incubating samples
- Can be used right from the freezer
- Fits 96-well rotors for centrifugation
Specifications
For use with the Eppendorf IsoTherm cold storage system | |
Isopack used for cooling samples effectively and consistently at -21°C or 0°C over many Hours, IsoRack thawing or incubating samples | |
IsoPack and Isorack Set |
1 Each white and blue IsoPacks and IsoRack | |
Polycarbonate |