missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Mastercycler™ Nexus Thermal Cycler
Offers reliability and ease of use along with low energy consumption
$11320.38 - $11320.38
Specifications
Thermal Accuracy | ±0.2°C |
---|---|
Thermal Uniformity | ≤±0.4°C at 95°C |
Frequency | 50 to 60 Hz |
Ramp Rate | 3°C/s. Heating; 2°C/s. Cooling |
Material | Aluminum |
Catalog Number | Mfr. No. | Product Type | Electrical Requirements | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Electrical Requirements | Price | Quantity | ||||
E6332000029
|
Eppendorf™
6332000029 |
Nexus Eco Thermal Cycler | 115/230 V, 50/60 Hz |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Easy expansion to three units with a small footprint fits perfectly on any lab bench. The flexlid accommodates all types of consumables, from low volume all the way up to 0.5mL PCR tubes.
- Flexlid concept allows use of all types of consumables with automatic height adjustment of the lid
- Intuitive graphic programming
- Small footprint
- Universal block for ultimate flexibility
- Connect up to two Mastercycler Nexus Eco to your existing unit
- Available with 12-column SteadySlope gradient
- Email notification to let you know the status of a run
- Protocol library for ease of use
- Booking schedule that acts as screensaver
Note: The eco unit (Cat. No. E6330000021) is not a standalone unit. The eco unit must be connected to either the nexus gradient or nexus nongradient unit.
Specifications
±0.2°C | |
50 to 60 Hz | |
Aluminum |
≤±0.4°C at 95°C | |
3°C/s. Heating; 2°C/s. Cooling |