missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Centrifuge 5430 R - Refrigerated Microcentrifuge

The unique cross-over refrigerated Eppendorf Centrifuge 5430 R combines the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, it can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.

$16020.98 - $20002.27

Specifications

Display Large, Brightly Lit LCD
Height (English) Exterior 11.7 in
Height (Metric) Exterior 29 cm
Timer 30 sec. to 99:59 hr., Continuous Run Function
Width (English) Exterior 15 in.
View More Specs

Products 14
Catalog Number Mfr. No. Description Capacity Max. RCF Max. Speed Price Quantity  
Catalog Number Mfr. No. Description Capacity Max. RCF Max. Speed Price Quantity  
13-690-008
Accessories View Documents
Eppendorf™
022620667
Keypad, 120 V - Without Rotor 48 x 1.5/2.0 mL, (6 x 15/50 mL, 2 x MTP) 30,130 x g 17,500 rpm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-690-012
Accessories View Documents
Eppendorf™
022620656
Knobs, 120 V - Includes: Rotor A-2-MTP 2 MTP, PCR, and Deepwell Plates (max. 0.5 mL) - (w/ incl. rotor) 2,204 x g (w/ incl. rotor) 4,680 rpm (w/ incl. rotor) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-690-007
Accessories View Documents
Eppendorf™
022620645
Keypad, 120 V - Includes: Rotor A-2-MTP 3 MTP, PCR, and Deepwell Plates (max. 0.5 mL) - (w/ incl. rotor) 2,204 x g (w/ incl. rotor) 4,680 rpm (w/ incl. rotor) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05414118
View Documents
Eppendorf™
022620663*
Knobs, 120 V - Includes: Rotor F-35-6-30 6 x 15/50 mL Conical or 12 x Vacutainer Tubes 30,130 x g 17,500 rpm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05414117
View Documents
Eppendorf™
022620659
Keypad, 120 V - Includes: Rotor F-35-6-30 6 x 15/50 mL Conical or 12 x Vacutainer Tubes 30,130 x g 17,500 rpm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-100-179
View Documents
Eppendorf™
022620638
Keypad, 120 V - Includes: Rotor FA-45-16-17 16 x Eppendorf Tubes 5.0 mL (w/ incl. rotor) 21,191 x g (w/ incl. rotor) 14,200 rpm (w/ incl. rotor) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-100-180
View Documents
Eppendorf™
022620642
Knobs, 120 V - Includes: Rotor FA-45-16-17 16 x Eppendorf Tubes 5.0 mL (w/ incl. rotor) 21,191 x g (w/ incl. rotor) 14,200 rpm (w/ incl. rotor) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05414120
View Documents
Eppendorf™
022620666
Knobs, 120 V - Includes: Rotor FA-45-24-11-Kit 24 Spin Columns 30,130 x g 17,500 rpm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05414119
View Documents
Eppendorf™
022620665
Rotor FA-45-24-11-Kit 24 Spin Columns 30,130 x g 17,500 rpm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-690-010
Accessories View Documents
Eppendorf™
022620623
Knobs, 120 V - Includes: Rotor FA-45-30-11 30 x 1.5/2.0 mL Tubes (w/ incl. rotor) 20,817 x g (w/ incl. rotor) 14,000 rpm (w/ incl. rotor) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-690-005
Accessories View Documents
Eppendorf™
022620601
Keypad, 120 V - Includes: Rotor FA-45-30-11 30 x 1.5/2.0 mL Tubes (w/ incl. rotor) 20,817 x g (w/ incl. rotor) 14,000 rpm (w/ incl. rotor) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-690-011
View Documents
Eppendorf™
022620634
Knobs, 230 V (EU) - Includes: Rotor FA-45-30-11 30 x 1.5/2.0 mL Tubes (w/ incl. rotor) 20,817 x g (w/ incl. rotor) 14,000 rpm (w/ incl. rotor) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
02-262-0603
View Documents
Eppendorf™
022620603
Keypad, 120 V - Includes: Rotor FA-48-45-11 48 x 1.5/2.0 mL Tubes (w/ incl. rotor) 18,210 x g (w/ incl. rotor) 12,700 rpm (w/ incl. rotor) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
02-262-0625
View Documents
Eppendorf™
022620625
Knobs, 120 V - Includes: Rotor FA-48-45-11 48 x 1.5/2.0 mL Tubes (w/ incl. rotor) 18,210 x g (w/ incl. rotor) 12,700 rpm (w/ incl. rotor) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Remarkable versatility with 12 different rotors.
  • Soft-touch one-finger lid closure for ergonomic operation.
  • Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display.
  • 5 program keys for easy access to routine programs.
  • Saves up to 50 user-defined programs.
  • Automatic rotor recognition and imbalance detection for maximized operational safety.
  • Eppendorf QuickLock™ – System for quickly opening and closing the rotor lid.
  • The patented compressor technology reduces vibrations and protects your samples.
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
  • FastTemp pro™ function for programmable pre-cooling according to day and time.
  • ECO shut-off engages after 8 hours of nonuse to reduce energy consumption (37% overnight) and extend compressor life (can be deactivated in menu).
  • Built-in condensation drain to eliminate water accumulation.

Order Info

Dimensions: 16.8L x 13.2W x 10 in. H (42 x 33 x 25cm), Net weight: 63.8 lb. (29kg). Most models supplied with a rotor, other rotors are available separately.

Specifications

Specifications

Large, Brightly Lit LCD
29 cm
15 in.
-11°C to +40°C
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition
Yes
11.7 in
30 sec. to 99:59 hr., Continuous Run Function
38 cm
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
1.050 W
EN ISO 12100, EN 50581, EN 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 47 CFR FCC part 15, EN 50581, UL 61010-1, CAN/CSA-C22.2 No. 61010-1 (refer to manual for more details)
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'