missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Microplate
Eppendorf Microplates provide exceptional stability during centrifugation with g-Safe™ technology and efficient sample identification with the OptiTrack™ Matrix. The RecoverMax™ well design and raised well rims ensure reliable sealing and facilitate maximum sample recovery.
Supplier: Eppendorf™ 951040188
Description
- g-Safe™: exceptional centrifugation stability up to 6,000 x g.
- OptiTrack™ Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
- RecoverMax™ well design: Optimized well geometry for minimal remaining volume and excellent mixing properties.
- Raised well rims and smooth surface for reliable closing, even with heat sealing.
- Unmatched, transparent polypropylene (PP) for improved sample visibility.
- Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
- Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays.
- Ensured functionality from -86°C to 100°C.
- Autoclavable (121°C, 20 min.).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Specifications
No Barcode | |
8 x 12 | |
5 Bags x 16 Plates | |
Microplate | |
96 | |
Non-sterile | |
6000 x g | |
80 Pk. | |
85.5 x 127.8 x 14.4 mm | |
12.78 cm |
Standard | |
Autoclavable | |
Clear | |
Polypropylene | |
20 to 320 μL | |
Conical Bottom (V-well) | |
PCR Clean (Non-sterile) | |
Colorless | |
8.55 cm | |
1.44 cm |