missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Microplate

Eppendorf Microplates provide exceptional stability during centrifugation with g-Safe™ technology and efficient sample identification with the OptiTrack™ Matrix. The RecoverMax™ well design and raised well rims ensure reliable sealing and facilitate maximum sample recovery.

Supplier:  Eppendorf™ 951040341

 View more versions of this product

Catalog No. E951040341


Explore available promotions

Description

Description

  • g-Safe™: exceptional centrifugation stability up to 6,000 x g.
  • OptiTrack™ Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
  • RecoverMax™ well design: Optimized well geometry for minimal remaining volume and excellent mixing properties.
  • Raised well rims and smooth surface for reliable closing, even with heat sealing.
  • Unmatched, transparent polypropylene (PP) for improved sample visibility.
  • Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
  • Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays.
  • Ensured functionality from -86°C to 100°C.
  • Autoclavable (121°C, 20 min.).
  • Safe Code option provides 3-level coding for safe sample and vessel identification.
  • ECC 200 error correction function enables safe code reading with up to 30% damaged codes.

Compliance

Manufactured in ISO certified clean room conditions. Each batch is tested and certified individually.

Specifications

Specifications

No Barcode
Standard
Autoclavable
Clear
Polypropylene
0.01 to 0.12 mL
Flat Bottom (F-well)
6000 x g
80 Pk.
ISO
16 x 24
80 Plates (5 Bags x 16 Plates)
Microplate
384
Non-sterile
Storing and analyzing samples
PCR Clean (Non-sterile)
Colorless
Videos
SDS
Documents

Documents

Promotions

Promotions