missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Microplate

Eppendorf Microplates provide exceptional stability during centrifugation with g-Safe™ technology and efficient sample identification with the OptiTrack™ Matrix. The RecoverMax™ well design and raised well rims ensure reliable sealing and facilitate maximum sample recovery.

Supplier:  Eppendorf™ 951040421

 View more versions of this product

Catalog No. E951040421


Explore available promotions

Description

Description

  • g-Safe™: exceptional centrifugation stability up to 6,000 x g.
  • OptiTrack™ Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
  • RecoverMax™ well design: Optimized well geometry for minimal remaining volume and excellent mixing properties.
  • Raised well rims and smooth surface for reliable closing, even with heat sealing.
  • Unmatched, transparent polypropylene (PP) for improved sample visibility.
  • Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
  • Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays.
  • Ensured functionality from -86°C to 100°C.
  • Autoclavable (121°C, 20 min.).
  • Safe Code option provides 3-level coding for safe sample and vessel identification.
  • ECC 200 error correction function enables safe code reading with up to 30% damaged codes.

Compliance

Manufactured in ISO certified clean room conditions. Each batch is tested and certified individually.

Specifications

Specifications

No Barcode
Standard
Autoclavable
Clear
Polypropylene
384
Non-sterile
Storing and analyzing samples
PCR Clean (Non-sterile)
Colorless
ISO
16 x 24
80 Plates (5 Bags x 16 Plates)
Microplate
0.14 μL
0.005 to 0.15 μL
Conical Bottom (V-well)
6000 x g
80 Pk.
Videos
SDS
Documents

Documents

Promotions

Promotions