missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Reference™ 2, Mechanical Single-Channel Pipettes Multi-Packs
Minimize risk of aerosol contamination and reduce thumb strain with these variable volume pipettes. Eppendorf™ Reference™ 2 Variable Volume Pipettes are ideal for pipetting and mixing liquids, filling of plates, gels and reaction vessels, and phase extraction and removal of supernatants. Available in packs of three, four and six.
Supplier: Eppendorf™ 4924000940
Description
- Integrated pipetting system with internal RFID technology
- Serial number is printed on multiple components of pipette
- Color coded and volume labeled pipette for quick identification of volume size/tip size
- Round upper part of pipette makes it possible to work in every position
- Four-digit display for exact, quick and secure volume setting (volume lock included)
- Spring-loaded tip cone reduces effort during operation/ejection
- Sturdy upper handle, movable parts and external edges made from stainless-steel make pipette robust
- High flexibility with ability to remove single cones
- Ensures continuous identical pipet alignment during work process
- Fully autoclavable pipet with smooth surface and few rough edges
- Single-button operation
Specifications
Serial number specific certificate | |
Single-Button Operation | |
Assorted | |
Polypropylene, Polycarbonate, Polyetherimide | |
Reference 2 | |
0.1-2.5 μL, 0.5-10 μL, 2-20 μL, 10-100 μL, 20-200 μL, 100-1000 μL | |
Pipetting of Aqueous Liquids | |
6 Variable Volume Pipettes |
Universal tips, epT.I.P.S.™, ep Dualfilter T.I.P.S.™ | |
Autoclavable | |
Ergonomic | |
1 | |
6-Pipette Multipack | |
Ergonomic | |
Air Cushion System | |
1 x Pipette Carousel 2, 6 x epT.I.P.S.™ Box 2.0 with 96 tips |