Learn More
Eppendorf™ Research plus™ Adjustable-Volume Pipetters Trade-In
Resistant to chemical, thermal and mechanical stress
$615.22 - $615.22
Specifications
| For Use With | Resistant to Chemical, Thermal and Mechanical Stress |
|---|---|
| Product Line | Research Plus |
| Type | Adjustable Volume Pipette |
| For Use With (Application) | Resistant to chemical, thermal and mechanical stress |
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Increments | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Increments | Price | Quantity | |||
|
TI13690025
|
Eppendorf™
2231300033 |
0.1 to 2.5 μL | Black | 0.1, 0.25, 1.25, 2.5 μL |
Each for $615.22
|
|
|||
|
TI13690026
|
Eppendorf™
2231300034 |
0.5 to 10 μL | Gray | 0.5, 1, 5, 10 μL |
Each for $615.22
|
|
|||
|
TI13690027
|
Eppendorf™
2231300035 |
2 to 20 μL | Yellow | 2, 10, 20 μL |
Each for $615.22
|
|
|||
|
TI13690028
|
Eppendorf™
2231300036 |
2 to 20 μL | Gray | 2, 10, 20 μL |
Each for $615.22
|
|
|||
|
TI13690029
|
Eppendorf™
2231300037 |
10 to 100 μL | Yellow | 10, 50, 100 μL |
Each for $615.22
|
|
|||
|
TI13690030
|
Eppendorf™
2231300038 |
20 to 200 μL | Yellow | 20, 100, 200 μL |
Each for $615.22
|
|
|||
|
TI13690033
|
Eppendorf™
2231300041 |
0.5 to 5 mL | Violet | 0.5, 2.5, 5 mL |
Each for $615.22
|
|
|||
|
TI13690031
|
Eppendorf™
2231300039 |
30 to 300 μL | Orange | 30, 150, 300μL |
Each for $615.22
|
|
|||
|
TI13690032
|
Eppendorf™
2231300040 |
100 to 1000 μL | Blue | 100, 500, 1000 μL |
Each for $615.22
|
|
|||
|
TI13690034
|
Eppendorf™
2231300042 |
1 to 10 mL | Turquoise | 1, 5, 10 mL |
Each for $615.22
|
|
|||
Description
- Volume adjustment feature allows desired volume to be reached in a few quick turns
- Control button and ejector's low operating force are positioned for ergonomics
- 4-digit, magnifying-shape volume display
- Calibration display and adjustment opening for specific liquids and volumes
- Ultra light PerfectPiston™ piston system constructed of chemically resistant Fortron™ (not available in 2.5 μL, 10 μL, 5 mL, and 10 mL pipetters)
- Quick connection clip allows removal of lower part in two quick steps (not available in 5 and 10mL pipetters)
- Spring loaded tip cone promotes tight fit to the tip (not available in 5 and 10 mL pipetters)
- Color indicates pipetter's volume
PIPETTE TRADE IN OFFER:
Get reduced pricing shown above when you trade in any brand of pipette for a brand new Eppendorf Research-plus Single Channel Pipette. After placing your order for your new Eppendorf pipette(s), you must fill out a brief form and and return it with your old pipette(s) and proof of purchase (invoice or packing slip) to:
- United States:
- Eppendorf Services
- 151 Memorial Drive, Suite B
- Shrewsbury, MA 01545
- Canada:
- Eppendorf Canada
- 2810 Argentia Road, Unit #2
- Mississauga, ONT L5N 8L2
Completion of your purchase transaction will require that old pipettes be mailed directly to Eppendorf facility within 30 days of receiving your new pipettes. Contact your Fisher Customer Service Representative for the form and/or further information:
- US: 1-800-766-7000
- CA: 1-800-234-7437
U.S. Patent 7,434,484.
Specifications
| Resistant to Chemical, Thermal and Mechanical Stress | |
| Research Plus | |
| Adjustable Volume Pipette | |
| Resistant to chemical, thermal and mechanical stress |