missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Vacufuge Plus - Centrifuge Concentrator
The Eppendorf Vacufuge Plus facilitates fast and efficient, gentle vacuum concentration of DNA, RNA, nucleotides, proteins and other liquid or wet samples with its advanced heating technology. Its coated lid provides superior chemical resistance against many acids and organic solvents.
Supplier: Eppendorf™ 022820001
Description
- Comes in 3 system configurations
- Extremely quiet operation <50 dB(A)
- Chemical-resistant, maintenance-free PTFE diaphragm pump eliminates the need for changing pump oil
- Small footprint saves valuable bench space
- Wide variety of 15 different rotor options to accommodate tubes from 0.2 mL to 50 mL, microplates and PCR plates
- Motorless induction drive and chemical-resistant, stainless steel chamber for trouble-free operation
- Can be connected with most commercially available cold traps for use with vapors
- Coated lid with superior chemical resistance
Order Info
Concentrator is supplied with a stackable 48-place fixed-angle rotor for 1.5–,2.0 mL microcentrifuge tubes. Additional rotors are available separately. Nonstackable rotors for 96-well plates, 15 mL conical tubes, and vials are also available.
Specifications
Without pump | |
120 V | |
48 x 1.5/2.0 mL (w/ incl. rotor) | |
Vacufuge Plus Basic, 120 V - Includes: Rotor F-45-48-11 | |
14.5 in. | |
23 cm | |
Stainless Steel | |
37.47 lb. | |
17 kg | |
12.62 in. | |
48 x 1.5 to 2.0mL tubes |
F-45-48-11 | |
50/60 Hz | |
30, 45, 60°C | |
120 V, 50/60 Hz (US) | |
9 in. | |
37 cm | |
1400 rpm | |
150 w | |
32 cm | |
14.5 x 12.62 x 9 in. (37 x 32 x 23 cm) |