Learn More
Eppendorf™ Xplorer™ plus Electronic Pipette, Multi-Channel
Xplorer™ plus Multi-Channel Electronic Pipette with intuitive operating system and design for simplicity, precision and reproducibility.
$3350.83 - $6140.34
Specifications
Battery Type | Lithium-ion |
---|---|
Product Line | Xplorer Plus |
Type | Electronic Pipette |
Display | LCD |
Finger Style | Ergonomic |
Catalog Number | Mfr. No. | Volume (Metric) | Number of Channels | Color | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Number of Channels | Color | Price | Quantity | |||
14-286-557
|
Eppendorf™
4861000767 |
0.5 to 10 μL | 8 | Medium Gray |
Each for $3,350.83
|
|
|||
14-286-561
|
Eppendorf™
4861000775 |
0.5 to 10 μL | 12 | Medium Gray |
Each for $3,992.02
|
|
|||
05413603
|
Eppendorf™
4861000778 |
1 to 20 μL | 16 | Light Pink |
Each for $4,440.33
|
|
|||
05413604
|
Eppendorf™
4861000779 |
1 to 20 μL | 24 | Light Pink |
Each for $4,648.29
|
|
|||
14-286-558
|
Eppendorf™
4861000783 |
5 to 100 μL | 8 | Yellow |
Each for $3,350.83
|
|
|||
14-286-562
|
Eppendorf™
4861000791 |
5 to 100 μL | 12 | Yellow |
Each for $4,139.72
|
|
|||
05413605
|
Eppendorf™
4861000792 |
5 to 100 μL | 16 | Light Yellow |
Each for $4,440.33
|
|
|||
05413606
|
Eppendorf™
4861000793 |
5 to 100 μL | 24 | Light Yellow |
Each for $4,648.29
|
|
|||
14-286-559
|
Eppendorf™
4861000805 |
15 to 300 μL | 8 | Orange |
Each for $3,350.83
|
|
|||
14-286-563
|
Eppendorf™
4861000813 |
15 to 300 μL | 12 | Orange |
Each for $4,131.74
|
|
|||
14-286-560
|
Eppendorf™
4861000821 |
50 to 1200 μL | 8 | Green |
Each for $3,357.31
|
|
|||
05414453
|
Eppendorf™
4861000830 |
50 to 1200 μL | 12 | Green |
Each for $6,140.34
|
|
|||
Description
Xplorer™ plus Multi-Channel Electronic Pipette with intuitive operating system and design for simplicity, precision and reproducibility.
Facilitates performance of additional, intelligent applications including: aspirating, diluting, sequential dispensing and reverse pipetting. Also, helps eliminate delays due to complicated programming and/or inflexible processes. Provides precisely adjustable parameters, maximum reproducible results, fatigue-free work and consistent, full control over the pipetting processes.
- Multifunctional rocker: ''Up is up and down is down™'' principle
- Easy selection of all functions with the practical selection dial
- Operate in the language of your choice
- Clearly arranged color display; no sub-menus; help function
- Innovative rocker: When the tip is ejected, the piston automatically returns to zero position
- ON/OFF switch: Switches the pipetter off during longer periods of inactivity
- Additional applications include aspirating, diluting, sequential dispensing and reverse pipetting
- Programming: One-time programming of sequences for easier handling of complex processes
- Individual fixed volume setting: Desired volume can be saved
- Password protection: Protects programming and adjustment
- Individual speed setting: Sets parameters to your individual working speed
- Pipetter maintenance reminder function, based on time or frequency of use as desired
- Tips always rest in the same position
- Volume and speed precisely and reproducibly adjustable
- Adjustable to your work environment and requirements
- Reduced weight
- Improved ergonomics
- Perfect balance
- Optimally angled pipetter head
- Improved view and high resolution display
- Spring-loaded tip cone provides maximum tightness
- Pipetting liquids (manual and automatic)
- Dispensing (timed and manual)
- Pipetting and mixing
Specifications
Lithium-ion | |
Electronic Pipette | |
Ergonomic |
Xplorer Plus | |
LCD | |
10 Pipetting modes, pipetting history, password protection, a service indicator and the ability to program multiple modes in a sequence for custom applications |