missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Xplorer™ Electronic Pipette, Single Channel

Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.

Supplier:  Eppendorf™ 4861000023

 View more versions of this product

Catalog No. 13-684-254


Explore available promotions

Description

Description

Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.

  • Electronic single channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μL to 10 mL
  • Intuitive operating concept and ergonomic design
  • Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
  • Multifunctional rocker
  • Selection dial
  • Innovative ejector
  • Ergonomic display angle
  • Convenient handle
  • Powerful rechargeable battery
  • Flexible charging concept
  • Spring-loaded tip cone (except 5 and 10 mL)
  • Adjustment to external conditions (geographic height, liquids with high density or similar factors)
Specifications

Specifications

±2.5% at ±0.75μL/30μL, ±1% at ±1.5μL/150μL, ±0.6% at ±1.8μ
200μL epT.I.P.S™ pipette tip
epT.I.P.S. Pipette Tip (20 μL)
Xplorer
5 to 100 μL
200μL epT.I.P.S™ pipette tip
0.1μL
8
5°C to 40°C
Lithium-ion
Yellow
1
Electronic Pipette
Ergonomic
Multifunction rocker, spring loaded tip cone, battery and charger
Yes
41°F to 104°F
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions