missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips
Eppendorf epT.I.P.S.™ Racks feature high-precision pipette tips in 'Eppendorf Quality', 'PCR clean', 'Biopur™', and 'Sterile' purity grades, in disposable racks designed for optimal organization and user convenience in demanding laboratory environments.
Supplier: Eppendorf™ 0030071573
Description
- Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
- Modern slim rack design with reclosable lid
- Improved sustainability through 35% lower polypropylene consumption per rack
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
20 to 300 μL | |
Sterile | |
Autoclavable | |
2.16 in. | |
Sterile | |
Pipetting, Dispensing, Mixing liquids for molecular biology, Microbiology, Cell technology (stem cell research, transgenic animals/plants), Research (medial research, agriculture and aquaculture research), Quality control (food and beverage, water supply, environmental monitoring), and Forensic applications. | |
Eppendorf Pipettes, Non-Eppendorf Pipettes | |
Narrow | |
960 (10 x 96) Tips | |
Racks, Lid | |
Single-use | |
Yes | |
Polypropylene |
Non-filtered | |
Colorless | |
epT.I.P.S.™ Racks | |
55 mm | |
Store dry at room temperature. | |
1.3 mm | |
Rack | |
960 Tips (10 Racks x 96 Tips) | |
Pipette Tips | |
Orange | |
Air-cushion System | |
epT.I.P.S. |