missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips
Eppendorf epT.I.P.S.™ Racks feature high-precision pipette tips in 'Eppendorf Quality', 'PCR clean', 'Biopur™', and 'Sterile' purity grades, in disposable racks designed for optimal organization and user convenience in demanding laboratory environments.
Supplier: Eppendorf™ 0030075285
Description
- Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
- Modern slim rack design with reclosable lid
- Improved sustainability through 35% lower polypropylene consumption per rack
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
Replaces Order No. 0030075110 | |
Non-filtered | |
Colorless | |
115 mm | |
Biopur™ (Sterile) | |
Eppendorf Pipettes, Non-Eppendorf Pipettes | |
Narrow | |
240 Tips (5 x 48) | |
Racks, Lid | |
Single-use | |
Yes | |
Polypropylene |
0.25 to 2.5 mL | |
Sterile | |
4.52 in | |
ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available | |
Cell/Molecular Biology, Medical, Pharmaceutical, and Food Industries | |
Rack | |
240 Tips (5 Racks x 48 Tips) | |
Pipette Tips | |
Red | |
Air-cushion System | |
epT.I.P.S. |