missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ epT.I.P.S.™ 384 Sets - Micropipette Tips

Eppendorf epT.I.P.S.™ 384 Sets, featuring 'Eppendorf Quality' micropipette tips, are optimized for 384-well plate precision. They combine ergonomic Box design with high-throughput efficiency, ideal for advanced lab applications requiring accuracy.

Supplier:  Eppendorf™ 0030076281

 View more versions of this product

Catalog No. 05414192


Explore available promotions

Description

Description

  • epT.I.P.S. 384 pipette tips build a system together with the Research plus and Xplorer plus 16- and 24-channel pipettes as well as 20 μL and 100 μL Move It adjustable tip spacing pipettes for utmost safety and reliability
  • Designed for a cone distance of 4.5 mm
  • Innovative SOFTattach technology allows for reliable tip fit and tightness
  • Fill a whole 384-well plate without loosening pipette tips
  • Perfect tip alignment by extraordinary coaxiality for safe plate maneuvering and liquid transfer
  • The tip shape of the epT.I.P.S. 384 is adjusted to perfectly fit the wells of 384-well plates
  • Tip attachment forces reduced by 40 % per cone compared to 8- and 12-channel pipettes
  • Tip ejection forces in 16- and 24-channel pipettes reduced by SOFTeject for ergonomic working conditions
  • Available as reload, and set
  • Available in Eppendorf Quality purity grade
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications

Specifications

5 to 100 μL
Non-sterile
Autoclavable
53 mm
Box
1920 Pk.
Light Yellow
Air-cushion System
Polypropylene
Non-filtered
Colorless
2.1 in.
Eppendorf Quality (Non-sterile)
1,920 Tips (5 Trays x 384 Tips), 1 Reusable Box
Micropipette Tips
Single-use
epT.I.P.S.
Videos
SDS
Documents

Documents

Promotions

Promotions