Learn More
Hughes Equipment Inspection Record
Equipment Inspection Record can be attached to the shower with the Equipment Inspection Record Holder or positioned close by where it can be readily available.
Supplier: Justrite International SERVICECARDS
Description
Regular servicing and testing of Emergency Safety Showers and Eye/Facewash units is critical to ensuring proper functionality in the event of an emergency. Depending on the location and company procedures you may test daily or weekly and carry out servicing every 3, 6 or 12 months. Each time the equipment is tested or serviced in accordance with the agreed schedule, the person responsible dates and signs the tag. When the tag is full, simply remove it from the holder and replace with a new inspection record. As a best practice, completed tags should be kept as a record of testing and servicing.
Features:
- Document comprehensive service/test history for the life of the unit
- Helps make identifying the site location and model simple
- Plastic material ensures written records will last, even when exposed to water
- Includes two blank tags with space for 26 service records
Compliance
Not ANSI Compliant
Warranty
1 Year
Specifications
| White, Black, Red | |
| 6.5 in. | |
| 2 Pk. | |
| Safety Shower and Emergency Eye Wash | |
| 51 mm |
| Emergency Shower and Eye Wash with Water | |
| 165 mm | |
| Plastic | |
| 2 in. |