missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ergodyne™ ProFlex™ 2000SF High-Performance Spandex Back Support Brace
Supplier: Ergodyne™ 11288
Description
- Rubber-track webbing keeps the back support in place for comfortable wear
- Adjustable two-stage closure adjusts first for exact fit and then for desired level of tension as a reminder to lift properly when wearer is ready to lift
- 280D Spandex™ body material for breathable comfort
- Elastic suspenders adjust for an exact fit
- Machine washable
Specifications
Black | |
High-performance Back Support | |
4X-Large | |
1.5 in. Adjustable suspenders, patented non-conductive sticky Fingers™ stays, power panel positioners™, stretchable bias binding with zig-zag stitching, Woven cinch tabs | |
52 to 58 in. | |
132 to 147 cm | |
20 cm |
Adjustable two stage | |
Contoured v-shaped | |
Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, sherpa porters | |
840D Spandex | |
2000SF | |
6 in. |