missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ergodyne™ ProFlex™ 1400 Universal Size Back Support Brace
Practical, adjustable lifting support for the lower back and abdomen
Supplier: Ergodyne™ ERG11400
Description
- Durable 280D black Spandex™ body cloth is breathable and comfortable, adjusting in two stages: first for an exact fit, then for the level of tension for a specific lift
- Detachable 1.5 in. wide (3.8cm) elastic suspenders allow the support to be worn like a loose vest when the wearer is not lifting
- Machine washable
- Size: Universal
Specifications
Black | |
Proflex™ Back Support | |
Ideal for lower back and abdomen, material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds | |
280D Spandex | |
1400UN | |
Rubber | |
10 in. |
Adjustable two stage | |
Universal | |
Non-conductive Polypropylene stays, adjustable suspenders, stretchable bias binding with zig-zag stitching | |
28 to 46 in. | |
71.12 to 116.84 cm | |
Tracked | |
22 cm |