missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ergodyne™ ProFlex™ 4020 Wrist Supports
Limit downward wrist movement during repetitive work
Supplier: Ergodyne™ 70284
Description
- Lightweight, compact design helps to maintain a neutral position
- Patented Open-Center Stay™
- Contoured design follows natural shape of wrist for exact fit
- Neoprene body cloth conforms to wrist and hands for comfortable, glovelike fit
- Interior ventilation holes keep hands dry for added comfort
- Machine washable
- Blue
Order Info
Sold individually
Specifications
Gray | |
Proflex™ Wrist Support | |
Medium | |
Patented open-center Stay™, interior ventilation holes | |
Limit downward wrist movement | |
4020 | |
15.24 to 18 cm |
Two stage hook and loop | |
Contoured | |
Designed to relieve stress associated with repetitive strain and overuse injuries and also for food processing, picking, packing, assembly, fabrication, office, retail and light industrial | |
Left | |
Neoprene | |
6 to 7 in. |