missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ergodyne™ TREX™ 6300 Slip-On Ice Cleats
Eight heat-treated carbon steel studs provide tenacious grip and stability
$30.09 - $30.51
Specifications
Color | Black |
---|---|
For Use With (Application) | Ice traction device for shoes or boots |
Includes | 2 Replacement studs |
Material | Rubber |
Product Type | Trex 6300 ice traction device |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-130-5945
|
Ergodyne™
16754 |
Large |
Each for $30.51
Case of 6 Each for $174.60
|
|
|||||
19-130-5946
|
Ergodyne™
16755 |
X-Large |
Each for $30.09
Case of 6 Each for $172.20
|
|
|||||
19-130-5944
|
Ergodyne™
16753 |
Medium |
Each for $30.09
Case of 6 Each for $172.20
|
|
|||||
Description
- Stretchable rubber for fit and easy on/off
- Flexible to -40°C (-40°F)
- Color: black
Specifications
Black | |
2 Replacement studs | |
Trex 6300 ice traction device |
Ice traction device for shoes or boots | |
Rubber |