missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Ergonomic Tweezers/Forceps
Designed for better control
Supplier: Excelta™ AASAET
Description
- Features ESD-safe 1010 foam grips to provide relief from hand fatigue
Specifications
Straight, Medium | |
Stainless Steel, Neverrust™ | |
Tweezers, Ergonomic | |
To protect the operator from heat | |
1.9 cm | |
1 in. | |
AA |
5 in. | |
127 mm | |
Each | |
0.75 in. | |
High | |
2.5 cm |