missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Ergonomic Tweezers/Forceps
Designed for better control
Supplier: Excelta™ 5BSAET
Description
- Features ESD-safe 1010 foam grips to provide relief from hand fatigue
Specifications
Bent, Fine | |
Stainless Steel, Neverrust™ | |
Tweezers, Ergonomic | |
For microscopy | |
1.2 cm | |
0.75 in. | |
5B |
4.25 in. | |
108 mm | |
Each | |
0.5 in. | |
High | |
1.9 cm |