missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Ergonomic Tweezers/Forceps
Designed for better control
Supplier: Excelta™ 15AGWET
Description
- Features ESD-safe 1010 foam grips to provide relief from hand fatigue
Specifications
Angulated, Fine Precision | |
Carbon Steel | |
Tweezers, Ergonomic | |
For general purpose cutting of soft wire up to 0.01 in. | |
1.2 cm | |
0.75 in. |
4.5 in. | |
114 mm | |
Each | |
0.5 in. | |
High | |
1.9 cm |