missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Erie Polyurethane Chair - Desk Height with Casters
Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 31 in. work surfaces and feature handle in the back rest and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Supplier: Fisherbrand™ 91974PBLCNB
Description
- Adjustable from 16.25-21 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- Black, nylon-reinforced fiberglass base
- Chemical, soil, and puncture resistant polyurethane
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- When weight is removed, brake is applied, so chair is stationary until you sit on it
Specifications
No | |
Yes | |
No | |
Yes | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Standard | |
136 kg | |
Blue |
General Seating Chair | |
Nylon Reinforced Fiberglass | |
16.25 to 21 in. | |
No | |
Yes | |
Desk Height | |
300 lb. | |
Polyurethane |