missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Erlenmeyer Shaker Flasks with Flat Bottom
Ideal for suspension culture of mammalian cells, plants, microbes and microorganisms. Each flask is manufactured utilizing an optically clear, inert polycarbonate resin which can be disposed of after single use or be made reusable when autoclaved.
$450.85 - $720.65
Specifications
Color | Clear |
---|---|
Material | Polycarbonate |
For Use With (Application) | Suspension culture |
Sterility | Sterile |
Bottom Shape | Flat |
Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Width (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Width (Metric) | Price | Quantity | |||
07-001-064
|
Greiner Bio-One
679501 |
125 mL | 114.3 mm (w/cap) | 71 mm base |
Pack of 24 Each for $720.65
|
|
|||
07-001-065
|
Greiner Bio-One
679502 |
250 mL | 142.3 mm (w/cap) | 83 mm base |
Pack of 12 Each for $478.41
|
|
|||
07-001-066
|
Greiner Bio-One
679503 |
500 mL | 165.3 mm (w/cap) | 105 mm base |
Pack of 12 Each for $455.09
|
|
|||
07-001-067
|
Greiner Bio-One
679504 |
1000 mL | 215.8 mm (w/cap) | 137 mm base |
Pack of 6 Each for $450.85
|
|
|||
07-001-068
|
Greiner Bio-One
679505 |
2000 mL | 276.8 mm (w/cap) | 165 mm |
Pack of 6 Each for $535.56
|
|
|||
07-001-069
|
Greiner Bio-One
679506 |
3000 mL | 260 mm (w/cap) | 230.5 mm base |
Case of 3 Each for $482.77
|
|
|||
Description
- 2-in-1 DuoCAP™ for flexibility of sterile air exchange
or tight seal - Made of optically clear polycarbonate which is
lighter and safer than glass - Individually packaged and sterile to SAL 10-6 for
long term culture applications - Molded-in graduations for easy volumetric reference
- Non-pyrogenic, non-cytotoxic, and nuclease-free
- Available with flat or baffled base for increased
agitation and aeration
Specifications
Clear | |
Suspension culture | |
Flat |
Polycarbonate | |
Sterile |