missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Erlenmeyer Shaker Flasks with Baffled Bottom
Ideal for suspension culture of mammalian cells, plants, microbes and microorganisms. Each flask is manufactured utilizing an optically clear, inert polycarbonate resin which can be disposed of after single use or be made reusable when autoclaved.
Supplier: Greiner Bio-One 679514
Description
- 2-in-1 DuoCAP™ for flexibility of sterile air exchange
or tight seal - Made of optically clear polycarbonate which is
lighter and safer than glass - Individually packaged and sterile to SAL 10-6 for
long term culture applications - Molded-in graduations for easy volumetric reference
- Non-pyrogenic, non-cytotoxic, and nuclease-free
- Available with flat or baffled base for increased
agitation and aeration
Specifications
Clear | |
Polycarbonate | |
215.8 mm (w/cap) | |
Sterile | |
1000 mL |
1000 mL | |
Suspension culture | |
137 mm base | |
Baffled |