missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Purell™ ES6 Touch-Free Hand Sanitizer Dispenser
Battery-operated ES6 is a reliable dispenser for Purell™ hand sanitizer.
Supplier: GOJO Canada Inc 642401
Description
- Reliable
- Touch-free hand sanitizer dispenser
- Elegant design
- AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
- Uses PURELL™ ES6 1200 ml Hand Sanitizer refills
- Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
- Includes 4 C cell batteries - no tools required for replacing batteries
- SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
- LOCK OR NOT™ technology - can convert to a locking system
Specifications
Hand Sanitizer Dispenser | |
10 cm | |
365.51 mm | |
Plastic | |
1 | |
1200 mL | |
Sanitizer Dispenser |
Graphite | |
139.95 mm | |
Hand Sanitizer | |
Wall Mount | |
Open Top | |
ADA Compliant | |
1 Ea. |