missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
CritiCore Protective Wear ESD Grid Cleanroom Coveralls
ESD Grid cleanroom coveralls stand up to repeated launderings while still maintaining particle control.
Supplier: CritiCore Protective Wear 13C23065NANO01XXSWHT
Description
- Made with durable ESD grid material and advanced garment construction methods
- Coveralls include knit cuffs with 6% carbon Belltron fiber, a full-length, lint-limiting front zipper with two top snaps at neck, and a mandarin collar
- The bottom of the legs include three male snaps and one female snap for adjustment, plus three male snaps on the back of the leg for boot attachment
- All seams are laser-cut or pre-serged
- Thread is silicon-free
- Designed for controlled environments that need electrostatic dissipation
- Fabric features a 2% carbon grid, and is constructed of a dense twill 100% multi-filament yarn that guards against airborne particles, bacteria, and lint
- Applications include micro-electronics and semi-conductor manufacturing
Specifications
Cleanroom Coveralls | |
Unisex | |
White | |
Snap | |
Collared | |
Serged | |
Anti-static, Liquid, Particle, Water | |
IEST RP CC03 | |
Yes | |
27 in. | |
88.9 cm | |
91.44 cm | |
Micro-electronics, Semi-conductor Manufacturing | |
86.36 cm | |
Class 100 (ISO 5) |
2X-Small | |
Polyester, Carbon | |
Reusable | |
Knit | |
Front Zipper with Neck Snaps | |
Non-sterile | |
Mandarin | |
ESD Grid | |
35 in. | |
36 in. | |
68.58 cm | |
Raglan | |
34 in. | |
1/Ea. |