missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gibco™ Essential 8™ Flex Medium Kit
Essential 8™ Flex is a xeno-free and feeder-free medium that supports the culture of pluripotent stem cells (PSCs) without the need for weekend feeding. Gibco™ Essential 8™ Flex Medium Kit is provided in a convenient two-component kit (500mL basal medium and 10mL supplement).
Supplier: Gibco™ A2858501
Description
- Provides all of the benefits of Essential 8 Medium such as minimized variability of components, reliable and robust cultures with a xeno-free, cGMP produced media
- Convenient two-component kit (500mL basal medium and 10mL supplement), and when used with vitronectin (VTN-N), provides defined system for feeder-free culture of human PSCs
- Flexibility is an added benefit
Order Info
Approved for shipment at Room Temperature or on Wet Ice
Specifications
• 500 mL Basal Medium (store at 2–8°C and protect from light) • 10 mL Supplement (store at -5 to -20°C and protect from light) |
|
Xeno-free | |
Stem Cell Media | |
cGMP for medical devices, 21 CFR Part 820 and ISO 13485 | |
1 Kit |
Embryonic Stem Cells (ESCs), Induced Pluripotent Stem Cells (iPSCs), Human Stem Cells | |
Feeder-free Stem Cell Culture (Human, iPS - Induced Pluripotent Stem, Embryonic) | |
Phenol Red | |
Essential 8™ | |
Supplement - dry ice, Basal - ambient |
For Research Use Only. Not for use in diagnostic procedures.