missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Euromex Bioblue Compound Microscope
Euromex BioBlue compound microscopes are developed for educational purposes with a primary focus on ergonomics and todayâs quality standards.
Supplier: Globe Scientific EBB4253
Description
EYEPIECES
- WF 10x/18mm DIN eyepieces
HEAD
- Heads are 360° rotatable and secured with a set screw (except EBB-4220-LCD)
- Binocular and trinocular models have 30° inclined tubes, interpupillary distance is adjustable between 48 and 75 mm and equipped with a ± 5 diopter adjustment on the left tube
- The trinocular head has a fixed light path beamsplitter (50:50) and generates an erect image
- Model EBB-4220-LCD supplied with a 7-inch LCD screen
NOSEPIECE
- Reversed quadruple nosepiece on ball bearings
OBJECTIVES - 45 MM PARFOCAL
- Supplied with Semi Plan 4x/0.10, 10x/0.25, S40x/0.65, S100x/1.25 oil immersion objectives, configuration varies by model
- The S40x, S60x and S100x oil immersion objectives are spring loaded to prevent damage to sample and objectives (60x is optional)
- All optics are anti-fungus treated and anti-reflection coated for maximum light throughput
FOCUSING
- Coaxial coarse and fine adjustments with 200 graduations. Precision 2 μm per graduation, 0.4 mm per rotation
- Total travel approximately 23 mm
- Supplied with an adjustable rack stop to prevent damage to sample and objectives
- The coarse adjustment is equipped with friction control
STAGE
- 130 x 130 mm with mechanical 70 x 28 mm X-Y translation stage
CONDENSER
- Height adjustable Abbe condenser N.A. 1.25 with iris diaphragm and filter holder
ILLUMINATION
- Binocular and trinocular models are supplied with an intensity adjustable 1 W NeoLED illumination system for increased light output
- The innovative NeoLED™ design is a combination of a custom LED and a specially designed thin lens with a short focal length in order to obtain three main benefits:
- More oblique light from the LED light source can be captured, which increases the light output significantly
- Less energy is required to achieve this level of light intensity
- The larger aperture of NeoLED™ allows the optical systems of the microscope to produce images at higher resolutions, very close to the theoretical diffraction limit of the optics
- All BioBlue microscopes are supplied with rechargeable AA batteries and integrated 100-250 VAC power supply for cordless operation
ANTI-THEFT SLOT
- A Kensington Security Slot located at the back of the microscope can be used to help secure the instrument from theft
PACKAGE CONTENT
- Supplied with power cords, three rechargeable AA batteries, dust cover, a spare fuse, white filter, user manual and 5mL immersion oil for models with S100x objective
- All packed in a polystyrene box
Specifications
Abbe A.N. 1.25 with iris diaphragm | |
None | |
WF 10X/18 mm | |
1W NeoLED™, rechargeable batteries (cordless) | |
EBB-4253 | |
Globe Euromex BioBlue Series | |
Reversed quadruple nosepiece on ball bearings | |
110/220 V |
Euormex BioBlue Trinocular Compound Microscope | |
None | |
Trinocular 30°, 360° rotating, 48 to 75 mm interpupillary, ± 5 mm diopter on left tube | |
Semi Plan 4x/0.10, 10x/0.25, S40x/0.65, S100x/1.25 oil immersion objectives | |
Semi Plan | |
Compound Microscope | |
10 Years | |
130 x 130 mm, XY 70 x 28 mm |