missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Globe Scientific Euromex NexiusZoom EVO Trinocular Stereo Zoom Microscope

The Euromex NexiusZoom EVO stereo microscopes allow you to examine your specimen with high precision, generating three dimensional images, suitable for your highest demanding applications. These top-level zoom microscopes are perfect for analyzing all kinds of material surfaces or observing and preparing biological samples.

Supplier:  Globe Scientific ENZ1703PDC18

 View more versions of this product

Catalog No. 23556091


Explore available promotions

Description

Description

EYEPIECE(S)

  • The NexiusZoom EVO series microscopes are supplied with a pair of HWF 10x/23 mm eyepieces

HEAD

  • Trinocular heads with 45° inclined tubes. Both eyepieces with ±5 diopter adjustments
  • Interpupillary distance adjustable between 54mm and 75mm. The trinocular head is supplied with a fixed light path beamsplitter (50:50)
  • The NexiusZoom EVO models are equipped with click-stops

OBJECTIVES

  • The NexiusZoom EVO is supplied with a 1:8.4 Plan Achromatic zoom objective with 0.65x to 5.5x magnifications, a field of view from 35.4 mm to 4.2 mm, WD 110 mm
  • All optics are anti-fungus treated and anti-reflection coated for maximum light throughput

STANDS

  • Ergonomically designed pillar or rack and pinion stand with 3W incident and 3W transmitted LED illuminations (-P and -S stands)
  • Ergonomically designed pillar stand with two 3W gooseneck type incident LED illuminations on each side and a 3W transmitted LED illumination (-PG stand)
  • All pillar and rack and pinion stands are supplied with two object clamps. Alloy metal cast, hardened coating

ILLUMINATION

  • The 3W transmitted and incident LED illuminators with internal power supply 100-240VAC operation. Both illuminators can be used simultaneously, and the light intensities can be adjusted separately

PACKAGE CONTENT

  • Supplied with power cords, dust cover, a spare fuse, user manual. All packed in a polystyrene box
Specifications

Specifications

110/220 V
Plan Achromatic Zoom
Trinocular 45° Inclined, 55 to 75 mm Interpupilar ±5 mm diopter adjustment on both eyepiece tubes
HWF 10X/23 mm
0.65x to 5.5x zoom with clip stop (6.5x to 55x)
ENZ-1703-P-DC18
3W LED incident and transmitted simultaneously
Videos
SDS
Documents

Documents

Promotions

Promotions