missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Caplugs™ (Evergreen Scientific) 15mL Conical Polypropylene Centrifuge Tubes
Precision-molded from premium-grade, chemically inert plastics
Supplier: Caplugs™ (Evergreen Scientific) 2222470G8K
Description
Precision-molded from premium-grade, chemically inert plastics
- Polypropylene tubes are nearly transparent, withstand up to 5400 × g, and are appropriate for use with stronger acids (except oxidizing acids or alkalis), alcohols, organic solvents, chlorinated and aromatic hydrocarbons (except xylene), and ketones
- Accurate, easy-to-read graduations in 0.1mL intervals, from 0–1 and at 0.5mL intervals from 1–5mL, and every 1mL from 5–15
- Outside diameter is 17mm; overall length is 120mm
- Sterile tubes, except special orders, are available with green caps only; packaged in recloseable 50-tube foam tray packs (10 trays/case), or in 25-tube bags (20 bags/case)
- Non-sterile tubes with screw caps are available in 125 tube-drawer boxes (4 boxes/case), or 1000 count bulk units
- Two types of polyethylene stopper caps for use with unthreaded tubes are also available (Cat. Nos. 05-552-9 and 05-551-4)
- All tubes are unassembled
Specifications
Polypropylene | |
0.7 in. | |
Polypropylene | |
25 | |
Sterile | |
120 mm | |
Conical | |
0 to 1 mL in 0.1 mL increments, 1 to 5 mL in 0.5 mL increments, 5 to 15 mL in 1 mL increments | |
5400 x g |
Green | |
15 mL | |
500 | |
Bag | |
Conical | |
0.507 oz. | |
17 mm | |
Centrifuge Tube |