missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Caplugs™ (Evergreen Scientific) 50mL Centrifuge Tubes

Tubes withstand up to 6000 x g

Supplier:  Caplugs™ (Evergreen Scientific) 3003541G20

 View more versions of this product

Catalog No. 05-540-4


Explore available promotions

Description

Description

  • Polypropylene is nearly transparent
  • Appropriate for use with solvents, alcohols, chlorinated and aromatic hydrocarbons (except xylene), and ketones
  • Available with conical bottoms or freestanding octagonal bases that lock into Evergreen's special tray for one-handed operation
  • Ideal for general-purpose laboratory work; also useful as leakproof secondary containers for shipping etiological specimens
  • Vacuum-chamber testing helps ensure that Evergreens double sealing screwcaps close tightly every time
  • Gamma-irradiated sterile tubes (in twenty 24-tube trays or fifty 10-tube bags) and non-sterile tubes (in 1000-count bulk packs)
  • All tubes are unassembled

Specifications

Specifications

50 mL
General purpose laboratory work, stronger acids (except oxidizing acids) or alkalis, alcohols, organic solvents, chlorinated and aromatic hydrocarbons (except xylene) and ketones
Bag
Conical
Conical
Centrifuge Tube Cap
Polypropylene
1000
Non-sterile
1.69 oz.
Yes
6000 x g
Videos
SDS
Documents

Documents

Promotions

Promotions