missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Caplugs™ (Evergreen Scientific) 50mL Centrifuge Tubes
Tubes withstand up to 6000 x g
Supplier: Caplugs™ (Evergreen Scientific) 2403937G80
Description
- Polypropylene is nearly transparent
- Appropriate for use with solvents, alcohols, chlorinated and aromatic hydrocarbons (except xylene), and ketones
- Available with conical bottoms or freestanding octagonal bases that lock into Evergreen's special tray for one-handed operation
- Ideal for general-purpose laboratory work; also useful as leakproof secondary containers for shipping etiological specimens
- Vacuum-chamber testing helps ensure that Evergreens double sealing screwcaps close tightly every time
- Gamma-irradiated sterile tubes (in twenty 24-tube trays or fifty 10-tube bags) and non-sterile tubes (in 1000-count bulk packs)
- All tubes are unassembled
Specifications
Green | |
Polypropylene | |
1000 | |
Non-sterile | |
1.69 oz. | |
Yes | |
6000 x g |
50 mL | |
General purpose laboratory work, stronger acids (except oxidizing acids) or alkalis, alcohols, organic solvents, chlorinated and aromatic hydrocarbons (except xylene) and ketones | |
Bulk | |
Conical | |
Conical | |
Conical Tube |