missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Caplugs™ (Evergreen Scientific) Disposable Funnels
Economical funnels for a variety of applications.
$101.34 - $101.34
Catalog Number | Mfr. No. | Material | For Use With (Application) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | For Use With (Application) | Price | Quantity | ||||
05-555-6
|
Caplugs™ (Evergreen Scientific)
2085136030 |
Polypropylene | Organic solvents and stronger acids and alkalis |
Case of 100 Each for $101.34
|
|
||||
Description
Choose the funnel that best meets your needs:
- Polystyrene funnels for use with mild acidic or alkali solutions
- Polypropylene funnels for use with organic solvents and stronger acids or alkalis
- Funnels measure approximately 2.5 in. (60cm) wide at the top and taper 60°
- Internal ribs promote faster flow, external ribs help prevent airlock
- New material specifications now include up to 50% reused plastic
Specifications
6cm | |
60° Tapered | |
Internal ribs |