missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Invitrogen™ EVOS™ XL Core Imaging System

Digital, transmitted light, inverted imaging system for cell and tissue culture applications and routine cell maintenance.

Supplier:  Invitrogen™ AMEX1000

Catalog No. 12-562-751

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Includes: EVOS XL Core Imaging System with fixed stage, Glass stage plate, Wireless mouse, Power adapter, Cord, Universal power plug adapters, USB flash drive (includes User Guide and Quick Start Guide), Dust cover, 3mm hex driver L-shaped key, Mechanical stage instructions

Description

Description

Color camera and high-quality optical system deliver high-definition images with exceptional ease. With a small footprint and an ergonomic design, the all-in-one EVOS XL system is ideal for basic imaging needs and a perfect addition to any cell culture room or facility. Integrated transmitted-light inverted imaging system combines high-quality optics, a high-resolution LCD display, and a digital color camera. Images are seamlessly acquired through the user interface using a mouse and the integrated software that includes a variety of features, such as color temperature control. 

  • Easy installation; no maintenance, assembly, alignment, or calibration
  • Fits and operates inside a cell culture hood
  • All-in-one design: digital camera, precision optics, LCD display, and USB storage
  • All images can be saved onto the USB device in JPEG, BMP, or TIFF formats
  • Four-position objective turret can be configured to best meet your needs using a full range of long working distance (LWD) and coverslip-corrected objectives
  • LWD objectives are available from 4X to 40X; the 2X objective allows viewing of the entire well of a 96-well plate
  • Compact footprint makes it easy to use the system wherever needed; entire system fits in a cell culture hood or glove box
  • Universal stage provides maximum flexibility for slides, culture dishes, and flasks
  • Optional mechanical stage affords more precise handling and positioning of multiwell plate vessels
  • Easy plug-and-play system with simple set-up and installation; requires no warm-up or cool-down periods
  • LED light source offers exceptional stability and durability; turn unit on and off whenever you need to image a sample
  • Long life and low energy consumption result in lower operating costs compared to instruments with conventional light sources
  • Advanced ergonomic design removes the strain associated with conventional microscopes, enables shared viewing, and makes moving the units easy
Specifications
  • Optics: infinity-corrected optical system, RMS-threaded objectives with 45mm parfocal distance
  • Objectives (not included): wide selection of high-quality LWD and coverslip-corrected objectives
  • Illumination: adjustable intensity LED (>50,000-hr. life per light cube)
  • Contrast methods: transmitted light (brightfield and phase contrast)
  • Objective turret: 4-position, manual control
  • Condenser: 3-position turret for brightfield and phase contrast
  • Condenser working distance: 60mm
  • Stage: fixed stage
  • Focus mechanism: coaxial focus knobs with tension control
  • Course focus: 38mm/rev
  • Fine focus: 0.2mm/rev, precision 0.002mm
  • LCD display: 12.1 in. high-resolution (1024 x 768 pixels) color monitor with adjustable tilt
  • Camera: Color, 1/2 in. 2048 x 1536 pixels, 3.1 megapixels
  • Image acquisition: embedded operating system with software for image capture and saving via mouse or front-mounted manual buttons
  • Captured images: color camera; 24-bit full color; TIFF, PNG, jpeg, bmp; 2048 x 1536 pixels
  • Output ports: Two USB 2.0 ports
  • Power supply: AC adapter; input 100-240V, 47-63 Hz; output 12 VDC/2.0A 24W max
  • Dimensions: 40.6 x 31.8 x 53.3cm (6 x 12.5 x 21 in. )
  • Weight: 9.1kg (20.1 lb.) 

For Research Use Only. Not for use in diagnostic procedures.

Note: Objectives are not included; sold separately. Available objectives include: 2X (AMEP4931), 4X (AMEP4932), 10X (AMEP4933), 20X (AMEP4934), 40X (AMEP4935). For a complete EVOS XL Core microscope package with objectives included, see AMEX1100. 

Basic imaging of live and fixed cells, tissue culture determinations (confluence, density, and growth), stem cell isolation, and analysis of stained tissue slices.

Specifications

Specifications

Cell Imaging System
3.1 MP Color
Brightfield Microscope
Transmitted Light (brightfield and phase contrast)
EVOS XL Core
4 Position Turret, Manual Control
Universal fixed (optional mechanical stage available)
Adjustable Tilt, 12 in. Color
9.1 kg
1 each
100/240 VAC
EVOS
Cell Culture, Tissue Culture
Transmitted Light
Specific Holder Attachments
LED
1024 x 768 pixels
JPG Files, PNG Files, BMP Files, TIFF Files
13 in. (W) x 21 in. (H) x 16 in. (D)
Unit includes:

• EVOS XL Core Imaging System
• Polycarbonate stage plate
• Glass stage plate
• Wireless mouse
• Power adaptor, cord, and universal power plug adapters
• USB flash drive (includes User Guide and Quick Start Guide)
• Dust cover
• 3mm hex driver L-shaped key

50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.