missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Excellence Precision Balance
Precision Balances are highly intuitive and reliable with key features to simplify weighing tasks and increase efficiency.
$13156.00 - $20072.00
Specifications
Display Type | Color Touchscreen |
---|---|
Electrical Requirements | Input: 100 - 240 V AC ± 10%, 50 - 60 Hz, 1.8 A |
Catalog Number | Mfr. No. | Capacity | Readability | Model | Stabilization Time | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Readability | Model | Stabilization Time | Price | Quantity | ||
01670203
|
Mettler Toledo™
30710392 |
1.21 kg | 1 mg | Balance XPR1203SN | 1.5 sec. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01670205
|
Mettler Toledo™
30710397 |
1.21 kg | 1 mg | Balance XPR2003S | 1.5 sec. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01670207
|
Mettler Toledo™
30710393 |
3.1 kg | 0.5 mg | Balance XPR3004SD5 | 2 sec. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01670208
|
Mettler Toledo™
30710395 |
12.1 kg | 0.01 g | Balance XPR12002S | 1.5 sec. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01670210
|
Mettler Toledo™
30710394 |
12.1 kg | 5 mg | Balance XPR12003SD5 | 2 sec. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01670211
|
Mettler Toledo™
30710396 |
12.1 kg | 0.1 kg | Balance XPR12001S | 1 sec. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Precision Balance (3-Place Balance)
- 7 in. color touchscreen display
- The SmartPan Pro weighing pan is extremely reliable and stable, eliminating air currents and environmental influences to ensure fast settling times and highly accurate weighing results. See how it ranks among our Standard balances: XPR (FACT Internal) XSR (FACT Internal).
- Advanced user management allows you to control user access, making traceability and data integrity a top priority.
Specifications
Color Touchscreen | |
Input: 100 - 240 V AC ± 10%, 50 - 60 Hz, 1.8 A |