missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

METTLER TOLEDO™ Excellence XPR Analytical Balance

Excellence XPR Analytical Balances are highly efficient with exceptional user management and a variety of features including automatic static detection, guided leveling and LabX software compatibility.

Supplier:  METTLER TOLEDO™ 30594488

 View more versions of this product

Catalog No. 01915003

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

METTLER TOLEDO Excellence XPR Analytical Balances have a readability range of 0.01 mg to 0.1 mg, balance ready StatusLight alerts, easy one-step dosing with ErgoClips, and StaticDetect, which signals a warning if electrostatic charges exceed predefined limits. The SmartGrid hanging weigh pan eliminates air currents and stabilizes temperature for highly accurate weighing of small samples. Attachable ErgoClip baskets limit contamination risks and sample loss for safe and efficient dosing. Advanced user management within the 7-inch touchscreen provides easy access to balance settings and tolerances.

  • Balance Type: Analytical Balance (4 and 5-Place Balances)
  • Weigh Pan: SmartGrid weigh pan
  • Calibration Type: Internal
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency

See how it ranks among our Excellence balance line:

  • XPR (FACT Internal)
  • XSR (FACT Internal)
Specifications

Specifications

USB (4), LAN (1)
Color TFT Touchscreen
0.0002 g
14 mg
0.0000 g
Analytical Balance
78 mm
2.25 A 12 V (±3%)
220 g, 121 g
0.1 mg, 0.01 mg
Stainless Steel
XPR225DU
1.5 sec.
485 x 292 x 195 mm
73 mm
Videos
SDS
Documents

Documents

Promotions

Promotions