missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

METTLER TOLEDO™ XPR Excellence Micro-Analytical Balance

XPR Excellence Micro-Analytical Balances ensure highly accurate mass determination of very fine samples with an automated draft shield and balance ready StatusLight, that signals when it's safe to weigh. User guidance within the color touchscreen minimizes errors and simplifies daily weighing tasks.

Supplier:  METTLER TOLEDO™ 30594498

 View more versions of this product

Catalog No. 01915008

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

METTLER TOLEDO Excellence XPR Micro-Analytical Balances, successor to the XPE Micro-Analytical Balances, are highly precise in determining the mass of very fine samples. Product models include XPR56, XPR56DR, XPR36, XPR36DR, and XPR226DR.

  • Balance Type: XPR Excellence Micro-Analytical Balances
  • Readability: 0.001 mg (XPR56), 0.001/0.01 mg (XPR56DR), 0.001mg (XPR36), 0.001/0.01 mg (XPR36DR), 0.005/0.01mg (XPR226DR)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: Two displays- the Main and SmartView Terminals

Key Features:

  • 0.001/0.01 mg readability
  • 2 draft shields
  • 1-step dosing
  • LabX Compatible
  • StatusLight™, LevelControl
  • StaticDetect
  • Hanging weigh pan
  • Password protection
  • Leveling guidance
  • Supports 21 CFR Part 11 (LabX compatible)
  • User management
Specifications

Specifications

USB (4), LAN (1)
Color TFT Touchscreen
0.02 mg
1.4 mg
2.5 sec.
7.7 in.
11.5 in.
8.1 g, 32 g
0.001 mg, 0.01 mg
Die-cast Aluminum
XPR36DR
Analytical Balance
195 mm
292 mm
Videos
SDS
Documents

Documents

Promotions

Promotions