missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
METTLER TOLEDO™ XPR Excellence Micro-Analytical Balance
XPR Excellence Micro-Analytical Balances ensure highly accurate mass determination of very fine samples with an automated draft shield and balance ready StatusLight, that signals when it's safe to weigh. User guidance within the color touchscreen minimizes errors and simplifies daily weighing tasks.
Supplier: METTLER TOLEDO™ 30355539
Description
METTLER TOLEDO Excellence XPR Micro-Analytical Balances, successor to the XPE Micro-Analytical Balances, are highly precise in determining the mass of very fine samples. Product models include XPR56, XPR56DR, XPR36, XPR36DR, and XPR226DR.
- Balance Type: XPR Excellence Micro-Analytical Balances
- Readability: 0.001 mg (XPR56), 0.001/0.01 mg (XPR56DR), 0.001mg (XPR36), 0.001/0.01 mg (XPR36DR), 0.005/0.01mg (XPR226DR)
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: Two displays- the Main and SmartView Terminals
Key Features:
- 0.001/0.01 mg readability
- 2 draft shields
- 1-step dosing
- LabX Compatible
- StatusLight™, LevelControl
- StaticDetect
- Hanging weigh pan
- Password protection
- Leveling guidance
- Supports 21 CFR Part 11 (LabX compatible)
- User management
Specifications
GLP, ISO 9001, UL, CSA | |
11 g, 52 g | |
0.001 mg, 0.01 mg | |
Die-cast Aluminum | |
2.5 sec. | |
53 cm | |
37 cm | |
46 cm | |
110/230 V 50/60 Hz |
USB, LAN, PS/2, RS232 compatible | |
Color TFT Touchscreen | |
Balance, power cable, user manual, production certificate, declaration of conformity, ErgoClip basket, SmartPrep (2), tweezers, spatula (2), brush | |
XPR56DR | |
Analytical Balance | |
14.6 in. | |
18.1 in. | |
12.680 kg |