Learn More
METTLER TOLEDO™ Excellence XPR MicroBalance
XPR Excellence Microbalances have a readability of six decimal places, temperature control and a compact design to maximize bench space. Simplify dosing and reduce spills with automatic draft shield doors.
$54288.00 - $74520.00
Specifications
Linearity | 0.003 mg |
---|---|
Stabilization Time | <8 sec. |
Diameter (English) Outer Pan | 1.1 in. |
Diameter (Metric) Outer Pan | 27 mm |
Catalog Number | Mfr. No. | Model | Capacity | Readability | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Readability | Price | Quantity | |||
01914324
|
METTLER TOLEDO™
30279267 |
XPR2 | 2.1 g | 0.001 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01914322
|
METTLER TOLEDO™
30279285 |
XPR6UD5 | 6.1 g | 0.0005 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01914323
|
METTLER TOLEDO™
30279296 |
XPR10 | 10.1 g | 0.001 mg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
METTLER TOLEDO Excellence XPR Microbalances provide highly accurate weighing of very small samples - models include the XPR6UD5, XPR10, and XPR2. The unique and convenient two terminal layout allows you to place the main display away from contamination, while the SmartView terminal sits above the weigh cell for easy access. Simplify dosing and reduce spills with automatic draft shield doors. The weigh pan and draft shield parts can be removed for easy cleaning.
- Balance Type: Excellence XPR Microbalances
- Readability: 0.5 μg readability (6-Place Balance)
- Documentation Type: Printing, Basic Electronic Documentation, Automatic Documentation (21 CFR Part 11 Compliant)
- Display: Two displays- The Main and SmartView Terminals
Key Features:
- Automatic draft shield
- LabX compatible
- Easy to clean balance features
- Password protection
- User management
Specifications
0.003 mg | |
<8 sec. | |
1.1 in. | |
27 mm |