Learn More
METTLER TOLEDO™ Excellence XPR Precision Balance, Large Weigh Pan
Excellence XPR Precision Large-Pan Balances provide FACT automatic adjustemnt, leveling guidance, LabX software compatibility and exceptional user management within the detachable 7-inch color touchscreen.
$14882.39 - $26166.39
Specifications
Certifications/Compliance | FDA 21 CFR Part 11 |
---|---|
Connection Type | USB, LAN, RS232 compatible |
Display Type | Color Graphic |
Legal for Trade | No |
Catalog Number | Mfr. No. | Model | Capacity | Readability | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Readability | Price | Quantity | |||
01-919-000
|
METTLER TOLEDO™
30317530 |
XPR10001L | 10.1 kg | 0.1 g |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-006
|
METTLER TOLEDO™
30317522 |
XPR15002L | 15.1 kg | 0.01 g |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-001
|
METTLER TOLEDO™
30317542 |
XPR16001L | 16.1 kg | 0.1 g |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-007
|
METTLER TOLEDO™
30317526 |
XPR20002LDR | 20.1 kg, 4.2 kg | 0.01 g, 0.1 g |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-004
|
METTLER TOLEDO™
30316485 |
XPR32000L | 32.1 kg | 1 g |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-002
|
METTLER TOLEDO™
30316292 |
XPR32001L | 32.1 kg | 0.1 g |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-005
|
METTLER TOLEDO™
30316493 |
XPR64000L | 64.1 kg | 1 g |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-003
|
METTLER TOLEDO™
30316477 |
XPR64001L | 64.1 kg | 0.1 g |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
METTLER TOLEDO Excellence XPR Precision Large-Pan Balances have a variety of features including guided levelling with adjustable feet, programmable FACT automatic adjustment, and StatusLight, which signals when it’s safe to weigh. Advanced user management within the detachable 7-inch color touchscreen allows users to save individual settings and tolerances.
- Balance Type: Precision Balance
- Weigh Pan: Large weigh pan
- Calibration Type: Internal (automatic/FACT)
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency
See how it ranks among our Excellence balance line:
- XPR (ProFACT Internal)
- XSR (FACT Internal)
Specifications
FDA 21 CFR Part 11 | |
USB, LAN, RS232 compatible | |
Color Graphic | |
No |