Learn More
METTLER TOLEDO™ Excellence XPR Precision Balance, SmartPan Weigh Pan
Excellence XPR Precision Balances provide FACT automatic adjustment, leveling guidance, LabX software compatibility and exceptional user management within the detachable 7-inch color touchscreen. The SmartPan Pro weigh pan design eliminates air current risks and increases repeatability accuracy.
$11086.39 - $25178.39
Specifications
Certifications/Compliance | FDA 21 CFR Part 11 |
---|---|
Connection Type | USB, LAN, RS232 compatible |
Display Type | Color Graphic |
Catalog Number | Mfr. No. | Capacity | Readability | Model | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Readability | Model | Price | Quantity | |||
01-919-029
|
METTLER TOLEDO™
30317433 |
10 kg | 0.01 g | XPR10002S |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-023
|
METTLER TOLEDO™
30317123 |
1210 g | 0.01 g | XPR1202S |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-018
|
METTLER TOLEDO™
30316563 |
1210 g | 0.001 g | XPR1203S |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-024
|
METTLER TOLEDO™
30316996 |
2.1 kg | 0.01 g | XPR2002S |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-008
|
METTLER TOLEDO™
30315631 |
210 g | 0.0001 g | XPR204S |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-019
|
METTLER TOLEDO™
30316701 |
3.1 kg | 0.001 g | XPR3003S |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-021
|
METTLER TOLEDO™
30316705 |
3.1 kg | 0.005 g | XPR3003SD5 |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-012
|
METTLER TOLEDO™
30315753 |
310 g | 0.001 g | XPR303S |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-013
|
METTLER TOLEDO™
30316446 |
310 g | 0.001 g | XPR303SN |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-025
|
METTLER TOLEDO™
30317269 |
4.1 kg | 0.01 g | XPR4002S |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-009
|
METTLER TOLEDO™
30315628 |
410 g | 0.0001 g | XPR404S |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-020
|
METTLER TOLEDO™
30316990 |
5.1 kg | 0.001 g | XPR5003S |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-010
|
METTLER TOLEDO™
30315652 |
510 g | 0.0001 g | XPR504S |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-011
|
METTLER TOLEDO™
30315239 |
101 to 510 g | 0.1 mg, 0.001 g | XPR504SDR |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-026
|
METTLER TOLEDO™
30317428 |
6.1 kg | 0.01 g | XPR6002S |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-027
|
METTLER TOLEDO™
30317458 |
1.2, 6.1 kg | 0.01 g, 0.1 g | XPR6002SDR |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-022
|
METTLER TOLEDO™
30316548 |
6.1 kg | 0.005 g | XPR6003SD5 |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-014
|
METTLER TOLEDO™
30316504 |
610 g | 0.001 g | XPR603S |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-016
|
METTLER TOLEDO™
30316525 |
120 g, 610 g | 0.001 g, 0.01 g | XPR603SDR |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-015
|
METTLER TOLEDO™
30316540 |
610 g | 0.001 g | XPR603SN |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-017
|
METTLER TOLEDO™
30316529 |
120 g, 610 g | 0.001 g, 0.01 g | XPR603SNDR |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-919-028
|
METTLER TOLEDO™
30317466 |
8.1 kg | 0.01 g | XPR8002S |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
METTLER TOLEDO Excellence XPR Precision Balances have features including guided levelling with adjustable feet, programmable FACT automatic adjustment, and StatusLight, which signals when it’s safe to weigh. The highly stable SmartPan Pro weigh pan eliminates air current risks and ensures fast settling times for accurate results. Advanced user management within the detachable 7-inch color touchscreen allows users to save individual settings and tolerances.
- Balance Type: Precision Balance
- Weigh Pan: SmartPan Pro weigh pan
- Calibration Type: Internal (automatic/FACT)
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency
See how it ranks among our Excellence balance line:
- XPR (ProFACT Internal)
- XSR (FACT Internal)
Specifications
FDA 21 CFR Part 11 | |
USB, LAN, RS232 compatible | |
Color Graphic |