missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Delrin Tip Tweezers
With replaceable tips - temperature resistant to 185°F.
$30.19 - $162.34
Catalog Number | Mfr. No. | Material | Tip Style | Width (English) | Width (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Tip Style | Width (English) | Width (Metric) | Price | Quantity | |||
17456025
|
Excelta™
159BRTW |
Stainless Steel | Medium | 0.40 in. | 1 cm |
Each for $158.44
|
|
|||
17456027
|
Excelta™
159DRTW |
Stainless Steel | Flat | 0.60 in. | 1.5 cm |
Each for $162.34
|
|
|||
17467296
|
Excelta™
159BRTWX |
Acetal | Small | 0.40 in. | 1 cm |
Each for $30.19
|
|
|||
Description
- Electrically insulative
- Temperature resistance to 175°C (347°F)
- Resistant to chemicals and solvents
- Made in Italy
Specifications
Each |