missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Electronic Style Angled Tip Tweezers with Fine Precision Points
For general assembly or light magnification
Supplier: Excelta™ 3CBS
Description
- High precision
- Stainless-steel
- Design: 3CB
- Length: 10.79cm (4.25 in.)
- CTM: 0.01 W x 0.01 in. H
Specifications
| Angled, Precision | |
| 4.25 in. | |
| 108 mm | |
| Each | |
| 0.03 cm | |
| 0.32 in. | |
| 0.81 cm | |
| 0.01 in. |
| 3CB | |
| Stainless Steel | |
| Tweezers, Electronic | |
| 0.015 in. | |
| High | |
| 0.01 in. | |
| 0.025 cm |