missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Electronic Style Tweezers with Long Straight Tips with Parallel Points
For general assembly and light magnification
Supplier: Excelta™ 60SA
Description
- High precision
- NEVERUST stainless-steel
- Length: 4.5 in. (11.4cm)
- CTM: 0.01 x .01 in.
Specifications
Long Straight, Parallel | |
Stainless Steel | |
Tweezers, Electronic | |
For general assembly and light magnification | |
0.03 cm | |
0.32 in. | |
0.01 x 0.01 in. |
4.5 in. | |
114 mm | |
Each | |
0.015 in. | |
High | |
0.81 cm |