missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Extreme Precision Heat-Resistant Cleaning Brushes
With soft non-shedding nylon fibers set into Delrin handles for working on delicate parts
$67.59 - $102.19
Specifications
Product Type | Brush |
---|---|
Bristle Material | Nylon |
Handle Material | POM |
Tip Type | Straight |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17467520
|
Excelta™
211AN |
0.187 in. (4.7 mm) |
Each for $67.59
|
|
|||||
17467521
|
Excelta™
211BN |
0.25 in. (6.3 mm) |
Each for $74.38
|
|
|||||
17467522
|
Excelta™
211CN |
0.375 in. (9.5 mm) |
Each for $87.56
|
|
|||||
17467523
|
Excelta™
211DN |
0.5 in. (12.7 mm) |
Each for $102.19
|
|
|||||
Description
- Delrin handles
- Heat resistant to 250°F
- Overall Length: 4.5 in.
Specifications
Brush | |
POM | |
Autoclavable | |
4.5 in. | |
Extreme |
Nylon | |
Straight | |
Soft non-shedding nylon fibers set into delrin handles for working on delicate parts | |
11.43 cm |