missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ General-Purpose Tweezers with Angle Tips with Medium Fine Serrated Points

Alignment pin to keeps tips aligned during high strain applications

Supplier:  Excelta™ XLT22

 View more versions of this product

Catalog No. 17467236


Only null left
Explore available promotions

Description

Description

  • Double cut inside serrations provide superior gripping when handling small parts
  • Outside finger serrations for easy handling
  • Length: 5.5 in. (14cm)

Specifications

Specifications

Angled
Carbon Steel, Nickel Plated
Tweezers, General Purpose
High
0.81 cm
5.5 in.
140 mm
Each
0.3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions