missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ High-Precision ESD Safe Brushes
Bristles are mechanically clamped into handle for maximum fiber retention without use of adhesives that could contaminate work areas
Supplier: Excelta™ 212AH
Description
- Stainless-steel or plastic handles
- Horse hair bristles
Specifications
ESD Safe Brush | |
Soft/Slightly Stiff | |
Round | |
1.3 in. | |
3.3 cm | |
3.5 in. | |
8.89 cm | |
High |
Horse Hair | |
Stainless Steel | |
Straight | |
0.125 in. | |
3.1 mm | |
0.12 in. | |
0.3 cm |