missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Micro Tip Probes
With smallest available tips for SMT and other micro assembly applications
$29.16 - $30.38
Specifications
Product Type | Micro Tip Probe |
---|---|
Material | Stainless Steel |
For Use With (Application) | For SMT and other micro assembly applications |
Tip Thickness | 1 mm |
Length (English) | 6.5 in. |
Catalog Number | Mfr. No. | Tip Style | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tip Style | Price | Quantity | |||||
17467609
|
Excelta™
332A |
Straight |
Each for $30.38
|
|
|||||
17467610
|
Excelta™
332B |
45° angled |
Each for $29.16
|
|
|||||
17467613
|
Excelta™
332E |
Hook |
Each for $29.16
|
|
|||||
17467612
|
Excelta™
332D |
90° angled |
Each for $29.16
|
|
|||||
17467611
|
Excelta™
332C |
25° angled |
Each for $29.16
|
|
|||||
Description
- Stainless-steel micro tips for high-precision work
- Length: 6.5 (16.5cm)
- Tip size: 1mil
- Points are hardened for long life
Specifications
Micro Tip Probe | |
For SMT and other micro assembly applications | |
6.5 in. |
Stainless Steel | |
1 mm | |
16.5 cm |