missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Precision Tweezers with Curved Tips
Precision Tweezers with Curved Tips for difficult access areas that cannot be accessed with a standard straight tweezer.
Supplier: Excelta™ 7SA
Description
- Curved, tapered very fine tips
- Overall length: 4.5 in.
Specifications
Curved, High Precision | |
4.5 in. | |
114 mm | |
1 Ea. | |
0.038 cm | |
0.06 in. | |
0.0066 in. | |
0.016 cm | |
0.099 mm |
7 | |
Anti-magnetic Stainless Steel | |
Tweezers, Electronic | |
0.015 in. | |
High | |
0.32 in. | |
0.81 cm | |
0.0039 in. | |
High-precision |